Zoro Homepage

End Mill

  • Mfr # 42676

  • Zoro # G721843150


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
2 mm
Cutting Dia.
10 mm
Type
Center Cutting High Performance Positive Rake Single End
Flute Type
Right Spiral
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42676
Zoro #
G721843150
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2 mm
Cutting Dia.
10 mm
Overall Length
75 mm
Length of Cut
22 mm
Shank Dia.
10 mm

Details

Type
Center Cutting High Performance Positive Rake Single End
Flute Type
Right Spiral
Shank Type
Straight
Series
V-Carbâ„¢ 55MCR
Cutting Direction
Right Hand
Number of Flutes
5
End Mill Material
Solid Carbide
Helix Angle
45 deg
Finish
AlTiN Coated

Description

SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55MCR, 10 mm Diameter Cutter, 2 mm Corner Radius, 75 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Right Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.