Zoro Homepage

End Mill

  • Mfr # 42706

  • Zoro # G021843492


product price: $65.65
/ea

Key Features

End Mill Material
Solid Carbide
Shank Dia.
6 mm
Flute Type
Spiral
Type
High Performance Metric Square End
Shank Type
Straight/HAIMER Safe-Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42706
Zoro #
G021843492
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Length of Cut
10 mm
Cutting Dia.
6 mm
Shank Length
2.5591 in
Overall Length
75 mm

Details

End Mill Material
Solid Carbide
Flute Type
Spiral
Type
High Performance Metric Square End
Shank Type
Straight/HAIMER Safe-Lock
Helix Angle
38 deg
Cutting Direction
Right Hand
Number of Flutes
3
Finish
TB Coated
Series
43MS

Description

SGS End Mill, High Performance Metric Square End, Series: 43MS, 6 mm Cutter Dia, 75 mm Overall Length, 10 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight/HAIMER Safe-Lock Shank, 2.5591 in Shank Length, Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.