Zoro Homepage

End Mill

  • Mfr # 42712

  • Zoro # G821843890


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
Cutting Dia.
6 mm
Corner Radius
0.5 mm
Type
Center Cutting High Performance Positive Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42712
Zoro #
G821843890
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Cutting Dia.
6 mm
Corner Radius
0.5 mm
Overall Length
54 mm
Length of Cut
10 mm

Details

Cutting Direction
Right Hand
Type
Center Cutting High Performance Positive Rake
Flute Type
Right Spiral
Number of Flutes
4
Series
Z-Carb-HTA™ ZH1MCRS
End Mill Material
Solid Carbide
Shank Type
Straight
Helix Angle
41 deg
Finish
AlTiN Coated

Description

SGS End Mill, Center Cutting High Performance Positive Rake, Series: Z-Carb-HTA ZH1MCRS, 6 mm Cutter Dia, 0.5 mm Corner Radius, 54 mm Overall Length, 10 mm Length of Cut, 4 Flutes, Right Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Straight Shank, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.