Zoro Homepage

End Mill

  • Mfr # 43104

  • Zoro # G021844147


product price: $61.69
/ea

Key Features

Helix Angle
30 deg
Flute Type
Spiral
Finish
Uncoated
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43104
Zoro #
G021844147
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
4 mm
Shank Dia.
4 mm
Length of Cut
25 mm
Shank Length
1.966 in
Overall Length
75 mm

Details

Helix Angle
30 deg
Flute Type
Spiral
Finish
Uncoated
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Series
X1B
Cutting Direction
Right Hand
Number of Flutes
4
Type
Ball Nose End Extra Long Length Metric

Description

SGS End Mill, Ball Nose End Extra Long Length Metric, Series: X1B, 4 mm Diameter Cutter, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.966 in Shank Length, Micrograin Solid Carbide, Uncoated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.