Zoro Homepage

End Mill

  • Mfr # 43105

  • Zoro # G921843875


product price: $59.99
/ea

Key Features

Number of Flutes
4
Flute Type
Spiral
Length of Cut
25 mm
Shank Length
1.966 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43105
Zoro #
G921843875
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Shank Length
1.966 in
Shank Dia.
6 mm
Cutting Dia.
6 mm
Overall Length
75 mm

Details

Number of Flutes
4
Flute Type
Spiral
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Type
Extra Long Length Metric Square End
Finish
Uncoated
Series
X1S

Description

SGS End Mill, Extra Long Length Metric Square End, Series: X1S, 6 mm Cutter Dia, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.966 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.