Zoro Homepage

End Mill

  • Mfr # 43125

  • Zoro # G621843694


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
Extra Long Length Metric Square End
Shank Length
2.444 in
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43125
Zoro #
G621843694
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.444 in
Shank Dia.
10 mm
Cutting Dia.
10 mm
Overall Length
100 mm
Length of Cut
38 mm

Details

Type
Extra Long Length Metric Square End
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
30 deg
Number of Flutes
4
Finish
Uncoated
Flute Type
Spiral
Series
X1S

Description

SGS End Mill, Extra Long Length Metric Square End, Series: X1S, 10 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2.444 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.