Zoro Homepage

End Mill

  • Mfr # 43446

  • Zoro # G221843902


product price: $52.99
/ea

Key Features

Finish
AlTiN Coated
End Mill Material
Solid Carbide
Cutting Dia.
4 mm
Flute Type
Right Spiral
Corner Radius
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43446
Zoro #
G221843902
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
4 mm
Corner Radius
0.3 mm
Length of Cut
12 mm
Shank Dia.
6 mm
Overall Length
57 mm

Details

Finish
AlTiN Coated
End Mill Material
Solid Carbide
Flute Type
Right Spiral
Cutting Direction
Right Hand
Number of Flutes
3
Helix Angle
32 to 48 deg
Shank Type
Straight
Type
Center Cutting High Performance Positive Rake Regular Length Single End
Series
33MCR

Description

SGS End Mill, Center Cutting High Performance Positive Rake Regular Length Single End, Series: 33MCR, 4 mm Diameter Cutter, 0.3 mm Corner Radius, 57 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Right Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 32 to 48 deg Helix Angle, Straight Shank, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.