Zoro Homepage

End Mill

  • Mfr # 43451

  • Zoro # G121843477


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
32 to 48 deg
Corner Radius
0.5 mm
Shank Type
Straight
Length of Cut
30 mm
Finish
AlTiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43451
Zoro #
G121843477
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.5 mm
Length of Cut
30 mm
Shank Length
2.0866 in
Shank Dia.
12 mm
Overall Length
83 mm
Cutting Dia.
12 mm

Details

Helix Angle
32 to 48 deg
Shank Type
Straight
Finish
AlTiN Coated
Series
33MCR
Flute Type
Right Spiral
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Positive Rake Regular Length Single End
Number of Flutes
3
Cutting Direction
Right Hand

Description

SGS End Mill, Center Cutting High Performance Positive Rake Regular Length Single End, Series: 33MCR, 12 mm Diameter Cutter, 0.5 mm Corner Radius, 83 mm Overall Length, 30 mm Length of Cut, 3 Flutes, Right Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 32 to 48 deg Helix Angle, Straight Shank, 2.0866 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.