Zoro Homepage

End Mill

  • Mfr # 44306

  • Zoro # G921843721


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Helix Angle
38 deg
Length of Cut
22 mm
Shank Dia.
10 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44306
Zoro #
G921843721
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Shank Dia.
10 mm
Cutting Dia.
10 mm
Shank Length
1.9685 in
Overall Length
72 mm

Details

Flute Type
Spiral
Helix Angle
38 deg
Number of Flutes
3
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Series
43CB
Shank Type
Straight
Type
Corner Radius High Performance Metric Chip Breaker
Finish
TB Coated

Description

SGS End Mill, Corner Radius High Performance Metric Chip Breaker, Series: 43CB, 10 mm Cutter Dia, 72 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 1.9685 in Shank Length, Micrograin Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.