Zoro Homepage

End Mill

  • Mfr # 44307

  • Zoro # G121843798


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
12 mm
Type
Corner Radius High Performance Metric Chip Breaker
Helix Angle
38 deg
Shank Dia.
12 mm
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44307
Zoro #
G121843798
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
12 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Shank Length
2.2441 in
Overall Length
83 mm

Details

Type
Corner Radius High Performance Metric Chip Breaker
Helix Angle
38 deg
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Number of Flutes
3
Flute Type
Spiral
Finish
TB Coated
Series
43CB

Description

SGS End Mill, Corner Radius High Performance Metric Chip Breaker, Series: 43CB, 12 mm Cutter Dia, 83 mm Overall Length, 26 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2.2441 in Shank Length, Micrograin Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.