Zoro Homepage

End Mill

  • Mfr # 44562

  • Zoro # G321843840


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Spiral
Type
Extended High Performance Metric Square End
Cutting Dia.
8 mm
Shank Type
Straight
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44562
Zoro #
G321843840
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
8 mm
Shank Length
3.4646 in
Shank Dia.
8 mm
Length of Cut
12 mm
Overall Length
100 mm

Details

Flute Type
Spiral
Type
Extended High Performance Metric Square End
Shank Type
Straight
Number of Flutes
2
End Mill Material
Micrograin Solid Carbide
Helix Angle
35 deg
Cutting Direction
Right Hand
Finish
Uncoated
Series
47ME

Description

SGS End Mill, Extended High Performance Metric Square End, Series: 47ME, 8 mm Cutter Dia, 100 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 35 deg Helix Angle, Straight Shank, 3.4646 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.