Zoro Homepage

End Mill

  • Mfr # 44639

  • Zoro # G021843744


product price: $1,888.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
100 mm
Cutting Direction
Right Hand
Shank Type
Straight
Cutting Dia.
25 mm
Helix Angle
38 to 41 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44639
Zoro #
G021843744
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
100 mm
Cutting Dia.
25 mm
Shank Length
2.953 in
Overall Length
175 mm
Shank Dia.
25 mm

Details

Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
38 to 41 deg
Type
Center Cutting High Performance Long Reach Neck Positive Rake
Flute Type
Right Spiral
Finish
TiB2 Coated
End Mill Material
Solid Carbide
Number of Flutes
4
Series
S-CarbĀ® 43MAPF

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake, Series: S-Carb 43MAPF, 25 mm Cutter Dia, 175 mm Overall Length, 100 mm Length of Cut, 4 Flutes, Right Spiral Flute, 25 mm Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Straight Shank, 2.953 in Shank Length, Solid Carbide, TiB2 Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.