Zoro Homepage

End Mill

  • Mfr # 44703

  • Zoro # G021843621


product price: $53.69
/ea

Key Features

Length of Cut
19 mm
Shank Type
Straight
Flute Type
Spiral
Helix Angle
38 deg
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44703
Zoro #
G021843621
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Overall Length
63 mm
Shank Dia.
8 mm
Cutting Dia.
8 mm
Shank Length
1.7323 in

Details

Shank Type
Straight
Flute Type
Spiral
Helix Angle
38 deg
Finish
Uncoated
Number of Flutes
3
Cutting Direction
Right Hand
Type
High Performance Metric Square End
Series
43S
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, High Performance Metric Square End, Series: 43S, 8 mm Cutter Dia, 63 mm Overall Length, 19 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 1.7323 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.