Zoro Homepage

End Mill

  • Mfr # 44708

  • Zoro # G921843660


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
12 mm
Shank Length
2.2637 in
Shank Type
Straight/HAIMER Safe-Lock
Type
High Performance Medium Length Square End Metric
Helix Angle
38 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44708
Zoro #
G921843660
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
12 mm
Shank Length
2.2637 in
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm

Details

Shank Type
Straight/HAIMER Safe-Lock
Type
High Performance Medium Length Square End Metric
Helix Angle
38 deg
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Number of Flutes
3
Series
43MS

Description

SGS End Mill, High Performance Medium Length Square End Metric, Series: 43MS, 12 mm Cutter Dia, 83 mm Overall Length, 26 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight/HAIMER Safe-Lock Shank, 2.2637 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.