Zoro Homepage

End Mill

  • Mfr # 44711

  • Zoro # G921843684


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight/HAIMER Safe-Lock
Length of Cut
32 mm
Flute Type
Spiral
Series
43MS
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44711
Zoro #
G921843684
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Cutting Dia.
16 mm
Overall Length
92 mm
Shank Length
2.362 in

Details

Shank Type
Straight/HAIMER Safe-Lock
Flute Type
Spiral
Series
43MS
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Finish
Uncoated
Number of Flutes
3
Helix Angle
38 deg
Type
High Performance Medium Length Square End Metric

Description

SGS End Mill, High Performance Medium Length Square End Metric, Series: 43MS, 16 mm Cutter Dia, 92 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight/HAIMER Safe-Lock Shank, 2.362 in Shank Length, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.