Zoro Homepage

End Mill

  • Mfr # 44715

  • Zoro # G321843604


product price: $60.15
/ea

Key Features

Cutting Dia.
6 mm
Shank Dia.
6 mm
Flute Type
Spiral
Length of Cut
13 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44715
Zoro #
G321843604
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
6 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Shank Length
1.7322 in
Overall Length
57 mm

Details

Flute Type
Spiral
Cutting Direction
Right Hand
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Helix Angle
38 deg
Number of Flutes
3
Finish
TB Coated
Series
43S
Type
High Performance Metric Square End

Description

SGS End Mill, High Performance Metric Square End, Series: 43S, 6 mm Cutter Dia, 57 mm Overall Length, 13 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 1.7322 in Shank Length, Micrograin Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.