Zoro Homepage

End Mill

  • Mfr # 44719

  • Zoro # G621844257


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Type
High Performance Medium Length Square End Metric
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Dia.
10 mm
Shank Type
Straight/HAIMER Safe-Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44719
Zoro #
G621844257
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Length of Cut
22 mm
Overall Length
72 mm
Shank Length
1.9685 in
Cutting Dia.
10 mm

Details

Type
High Performance Medium Length Square End Metric
Flute Type
Spiral
Cutting Direction
Right Hand
Shank Type
Straight/HAIMER Safe-Lock
Finish
TB Coated
Number of Flutes
3
Helix Angle
38 deg
Series
43MS
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, High Performance Medium Length Square End Metric, Series: 43MS, 10 mm Cutter Dia, 72 mm Overall Length, 22 mm Length of Cut, 3 Flutes, Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight/HAIMER Safe-Lock Shank, 1.9685 in Shank Length, Micrograin Solid Carbide, TB Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.