Zoro Homepage

End Mill

  • Mfr # 44773

  • Zoro # G621843847


product price: $65.79
/ea

Key Features

Shank Length
2.48 in
Length of Cut
12 mm
Type
Center Cutting High Performance Long Reach Neck Positive Rake Single
Shank Type
Straight
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44773
Zoro #
G621843847
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.48 in
Length of Cut
12 mm
Shank Dia.
8 mm
Corner Radius
0.3 mm
Cutting Dia.
8 mm
Overall Length
75 mm

Details

Type
Center Cutting High Performance Long Reach Neck Positive Rake Single
Shank Type
Straight
Number of Flutes
3
Helix Angle
38 deg
End Mill Material
Solid Carbide
Flute Type
Right Spiral
Cutting Direction
Right Hand
Series
S-CarbĀ® 43MLC
Finish
Uncoated

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake Single, Series: S-Carb 43MLC, 8 mm Cutter Dia, 0.3 mm Corner Radius, 75 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Right Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2.48 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.