Zoro Homepage

End Mill

  • Mfr # 45115

  • Zoro # G121842951


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
TX Coated
Number of Flutes
6
Shank Type
Straight
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45115
Zoro #
G121842951
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Shank Length
2.086 in
Corner Radius
1 mm
Cutting Dia.
10 mm
Overall Length
75 mm
Length of Cut
22 mm

Details

Cutting Direction
Right Hand
Finish
TX Coated
Number of Flutes
6
Shank Type
Straight
End Mill Material
Solid Carbide
Type
Center Cutting High Performance Regular Length Positive Rake Single End
Flute Type
Right Spiral
Helix Angle
41 deg
Series
T-CarbĀ® 51MCR

Description

SGS End Mill, Center Cutting High Performance Regular Length Positive Rake Single End, Series: T-Carb 51MCR, 10 mm Diameter Cutter, 1 mm Corner Radius, 75 mm Overall Length, 22 mm Length of Cut, 6 Flutes, Right Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Straight Shank, 2.086 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.