Zoro Homepage

End Mill

  • Mfr # 45120

  • Zoro # G521842902


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
26 mm
Corner Radius
2 mm
Finish
TX Coated
Type
Center Cutting High Performance Regular Length Positive Rake Single End
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45120
Zoro #
G521842902
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
26 mm
Corner Radius
2 mm
Shank Length
2.244 in
Shank Dia.
12 mm
Overall Length
83 mm
Cutting Dia.
12 mm

Details

Finish
TX Coated
Type
Center Cutting High Performance Regular Length Positive Rake Single End
Flute Type
Right Spiral
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
41 deg
Number of Flutes
6
Series
T-CarbĀ® 51MCR
End Mill Material
Solid Carbide

Description

SGS End Mill, Center Cutting High Performance Regular Length Positive Rake Single End, Series: T-Carb 51MCR, 12 mm Diameter Cutter, 2 mm Corner Radius, 83 mm Overall Length, 26 mm Length of Cut, 6 Flutes, Right Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Straight Shank, 2.244 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.