Zoro Homepage

End Mill

  • Mfr # 45204

  • Zoro # G521842070


product price: $98.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Shank Dia.
0.236 in
Shank Length
1.732 in
Type
Ball Nose
Helix Angle
36 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45204
Zoro #
G521842070
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.236 in
Shank Length
1.732 in
Length of Cut
0.748 in
Cutting Dia.
0.236 in
Overall Length
2.48 in

Details

Number of Flutes
6
Type
Ball Nose
Helix Angle
36 deg
Flute Type
Right Spiral
Shank Type
Straight
End Mill Material
Carbide
Finish
TX Coated
Cutting Direction
Right Hand
Series
51B

Description

SGS, 45204, End Mill, Ball Nose, Series: 51B, 0.236 in Diameter Cutter, 2.48 in Overall Length, 0.748 in Length of Cut, 6 Flutes, Right Spiral Flute, 0.236 in Shank Diameter, 36 deg Helix Angle, Straight Shank, 1.732 in Shank Length, Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.