Zoro Homepage

End Mill

  • Mfr # 45206

  • Zoro # G021842846


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Length
1.692 in
Shank Type
Straight
Number of Flutes
6
Length of Cut
0.787 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45206
Zoro #
G021842846
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.692 in
Length of Cut
0.787 in
Cutting Dia.
0.315 in
Shank Dia.
0.315 in
Overall Length
2.48 in

Details

Shank Type
Straight
Number of Flutes
6
End Mill Material
Carbide
Helix Angle
36 deg
Type
Ball Nose
Cutting Direction
Right Hand
Flute Type
Right Spiral
Finish
TX Coated
Series
51B

Description

SGS, 45206, End Mill, Ball Nose, Series: 51B, 0.315 in Diameter Cutter, 2.48 in Overall Length, 0.787 in Length of Cut, 6 Flutes, Right Spiral Flute, 0.315 in Shank Diameter, 36 deg Helix Angle, Straight Shank, 1.692 in Shank Length, Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.