Zoro Homepage

End Mill

  • Mfr # 45702

  • Zoro # G421842828


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
0.315 in
Length of Cut
0.413 in
Number of Flutes
4
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45702
Zoro #
G421842828
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.315 in
Length of Cut
0.413 in
Overall Length
3.149 in

Details

Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Carbide
Series
67B
Helix Angle
20 deg
Type
Ball Nose
Shank Type
Straight
Flute Type
Right Spiral
Finish
TH Coated

Description

SGS, 45702, End Mill, Ball Nose, Series: 67B, 3.149 in Overall Length, 0.413 in Length of Cut, 4 Flutes, Right Spiral Flute, 0.315 in Shank Diameter, 20 deg Helix Angle, Straight Shank, Carbide, TH Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.