Zoro Homepage

End Mill

  • Mfr # 45705

  • Zoro # G621842314


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.393 in
Flute Type
Right Spiral
Type
Ball Nose
Helix Angle
20 deg
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45705
Zoro #
G621842314
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.393 in
Length of Cut
0.452 in
Overall Length
3.503 in

Details

Flute Type
Right Spiral
Type
Ball Nose
Helix Angle
20 deg
Number of Flutes
6
Cutting Direction
Right Hand
Series
67B
End Mill Material
Carbide
Finish
TH Coated
Shank Type
Straight

Description

SGS, 45705, End Mill, Ball Nose, Series: 67B, 3.503 in Overall Length, 0.452 in Length of Cut, 6 Flutes, Right Spiral Flute, 0.393 in Shank Diameter, 20 deg Helix Angle, Straight Shank, Carbide, TH Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.