Zoro Homepage

End Mill

  • Mfr # 45715

  • Zoro # G121842821


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.629 in
End Mill Material
Carbide
Type
Ball Nose
Flute Type
Right Spiral
Overall Length
4.291 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45715
Zoro #
G121842821
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.629 in
Overall Length
4.291 in
Length of Cut
0.748 in

Details

End Mill Material
Carbide
Type
Ball Nose
Flute Type
Right Spiral
Number of Flutes
8
Helix Angle
20 deg
Shank Type
Straight
Cutting Direction
Right Hand
Finish
TH Coated
Series
67B

Description

SGS, 45715, End Mill, Ball Nose, Series: 67B, 4.291 in Overall Length, 0.748 in Length of Cut, 8 Flutes, Right Spiral Flute, 0.629 in Shank Diameter, 20 deg Helix Angle, Straight Shank, Carbide, TH Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.