Zoro Homepage

End Mill

  • Mfr # 45719

  • Zoro # G121842647


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Type
Ball Nose
Helix Angle
15 to 55 deg
End Mill Material
Carbide
Shank Dia.
0.236 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45719
Zoro #
G121842647
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.236 in
Length of Cut
0.315 in
Overall Length
2.283 in

Details

Type
Ball Nose
Helix Angle
15 to 55 deg
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Flute Type
Right Spiral
Finish
TiB2 Coated
Number of Flutes
3
Series
APFB

Description

SGS, 45719, End Mill, Ball Nose, Series: APFB, 2.283 in Overall Length, 0.315 in Length of Cut, 3 Flutes, Right Spiral Flute, 0.236 in Shank Diameter, 15 to 55 deg Helix Angle, Straight Shank, Carbide, TiB2 Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.