Zoro Homepage

End Mill

  • Mfr # 46345

  • Zoro # G121843118


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
22 mm
Shank Length
1.964 in
Shank Type
Straight
Shank Dia.
10 mm
Helix Angle
35 to 38 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46345
Zoro #
G121843118
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Shank Length
1.964 in
Shank Dia.
10 mm
Overall Length
72 mm
Cutting Dia.
10 mm

Details

Shank Type
Straight
Helix Angle
35 to 38 deg
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Series
Z1MB
Finish
TA Coated
Flute Type
Spiral
Type
Ball Nose End High Performance Metric
Cutting Direction
Right Hand

Description

SGS End Mill, Ball Nose End High Performance Metric, Series: Z1MB, 10 mm Diameter Cutter, 72 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.964 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.