Zoro Homepage

End Mill

  • Mfr # 46356

  • Zoro # G221842783


product price: $57.19
/ea

Key Features

Helix Angle
35 to 38 deg
Finish
TA Coated
Series
Z1MB
Length of Cut
13 mm
End Mill Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46356
Zoro #
G221842783
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
13 mm
Shank Length
1.728 in
Shank Dia.
5 mm
Overall Length
57 mm
Cutting Dia.
5 mm

Details

Helix Angle
35 to 38 deg
Finish
TA Coated
Series
Z1MB
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Type
Ball Nose End High Performance Metric
Shank Type
Straight

Description

SGS End Mill, Ball Nose End High Performance Metric, Series: Z1MB, 5 mm Diameter Cutter, 57 mm Overall Length, 13 mm Length of Cut, 4 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.728 in Shank Length, Micrograin Solid Carbide, TA Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.