Zoro Homepage

End Mill

  • Mfr # 46451

  • Zoro # G821842947


product price: $55.15
/ea

Key Features

End Mill Material
Solid Carbide
Type
Center Cutting High Performance Positive Rake
Cutting Dia.
6 mm
Shank Type
Straight
Helix Angle
38 to 41 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46451
Zoro #
G821842947
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
6 mm
Length of Cut
13 mm
Corner Radius
1 mm
Shank Length
1.728 in
Shank Dia.
6 mm
Overall Length
57 mm

Details

End Mill Material
Solid Carbide
Type
Center Cutting High Performance Positive Rake
Shank Type
Straight
Helix Angle
38 to 41 deg
Flute Type
Right Spiral
Number of Flutes
4
Finish
AlTiN Coated
Cutting Direction
Right Hand
Series
Z-Carb-HTA™ ZH1MCR

Description

SGS End Mill, Center Cutting High Performance Positive Rake, Series: Z-Carb-HTA ZH1MCR, 6 mm Diameter Cutter, 1 mm Corner Radius, 57 mm Overall Length, 13 mm Length of Cut, 4 Flutes, Right Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 38 to 41 deg Helix Angle, Straight Shank, 1.728 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.