Zoro Homepage

End Mill

  • Mfr # 46456

  • Zoro # G321843055


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Shank Length
1.964 in
Flute Type
Right Spiral
Cutting Direction
Right Hand
Helix Angle
38 to 41 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46456
Zoro #
G321843055
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Shank Length
1.964 in
Corner Radius
0.5 mm
Length of Cut
22 mm
Cutting Dia.
10 mm
Overall Length
72 mm

Details

Flute Type
Right Spiral
Cutting Direction
Right Hand
Helix Angle
38 to 41 deg
Type
Center Cutting High Performance Positive Rake
Number of Flutes
4
Shank Type
Straight
Finish
AlTiN Coated
Series
Z-Carb-HTA™ ZH1MCR
End Mill Material
Solid Carbide

Description

SGS End Mill, Center Cutting High Performance Positive Rake, Series: Z-Carb-HTA ZH1MCR, 10 mm Cutter Dia, 0.5 mm Corner Radius, 72 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Right Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 38 to 41 deg Helix Angle, Straight Shank, 1.964 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.