Zoro Homepage

End Mill

  • Mfr # 46460

  • Zoro # G921842120


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
12 mm
Shank Dia.
12 mm
Flute Type
Right Spiral
Overall Length
83 mm
Shank Length
2.246 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46460
Zoro #
G921842120
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
12 mm
Shank Dia.
12 mm
Overall Length
83 mm
Shank Length
2.246 in
Corner Radius
0.5 mm
Length of Cut
26 mm

Details

Flute Type
Right Spiral
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Solid Carbide
Shank Type
Straight
Type
Center Cutting High Performance Positive Rake
Helix Angle
38 to 41 deg
Finish
AlTiN Coated
Series
Z-Carb-HTA™ ZH1MCR

Description

SGS End Mill, Center Cutting High Performance Positive Rake, Series: Z-Carb-HTA ZH1MCR, 12 mm Diameter Cutter, 0.5 mm Corner Radius, 83 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Right Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 to 41 deg Helix Angle, Straight Shank, 2.246 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.