Zoro Homepage

End Mill

  • Mfr # 46495

  • Zoro # G921842472


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
35 to 38 deg
Number of Flutes
4
Length of Cut
32 mm
Shank Dia.
16 mm
Finish
TX Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46495
Zoro #
G921842472
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Shank Dia.
16 mm
Shank Length
2.36 in
Corner Radius
1 mm
Overall Length
92 mm
Cutting Dia.
16 mm

Details

Helix Angle
35 to 38 deg
Number of Flutes
4
Finish
TX Coated
Shank Type
Straight
End Mill Material
Solid Carbide
Series
Z-Carbâ„¢-AP Z1MPCR
Type
Center Cutting High Performance Regular Length Variable Rake Single
Cutting Direction
Right Hand
Flute Type
Right Spiral

Description

SGS End Mill, Center Cutting High Performance Regular Length Variable Rake Single, Series: Z-Carb-AP Z1MPCR, 16 mm Cutter Dia, 1 mm Corner Radius, 92 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Right Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 2.36 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.