Zoro Homepage

End Mill

  • Mfr # 46560

  • Zoro # G221842004


product price: $42.55
/ea

Key Features

Cutting Dia.
3 mm
Helix Angle
42 to 45 deg
Type
Center Cutting High Performance Long Reach Neck Negative Rake Single End
Shank Dia.
6 mm
Length of Cut
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46560
Zoro #
G221842004
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
3 mm
Shank Dia.
6 mm
Length of Cut
4 mm
Overall Length
57 mm
Corner Radius
0.2 mm
Shank Length
1.925 in

Details

Helix Angle
42 to 45 deg
Type
Center Cutting High Performance Long Reach Neck Negative Rake Single End
Series
Z-Carb-MD™ ZD1MCR
Number of Flutes
4
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Flute Type
Right Spiral
Shank Type
Straight

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Negative Rake Single End, Series: Z-Carb-MD ZD1MCR, 3 mm Cutter Dia, 0.2 mm Corner Radius, 57 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Right Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 42 to 45 deg Helix Angle, Straight Shank, 1.925 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.