Zoro Homepage

End Mill

  • Mfr # 46562

  • Zoro # G521842773


product price: $58.89
/ea

Key Features

Shank Type
Straight
Number of Flutes
4
Helix Angle
42 to 45 deg
Type
Center Cutting High Performance Long Reach Neck Negative Rake Single End
Flute Type
Right Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46562
Zoro #
G521842773
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Length of Cut
6 mm
Shank Length
1.728 in
Corner Radius
0.5 mm
Cutting Dia.
5 mm
Overall Length
57 mm

Details

Shank Type
Straight
Number of Flutes
4
Helix Angle
42 to 45 deg
Type
Center Cutting High Performance Long Reach Neck Negative Rake Single End
Flute Type
Right Spiral
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Finish
AlTiN Coated
Series
Z-Carb-MD™ ZD1MCR

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Negative Rake Single End, Series: Z-Carb-MD ZD1MCR, 5 mm Diameter Cutter, 0.5 mm Corner Radius, 57 mm Overall Length, 6 mm Length of Cut, 4 Flutes, Right Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 42 to 45 deg Helix Angle, Straight Shank, 1.728 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.