Zoro Homepage

End Mill

  • Mfr # 46826

  • Zoro # G321842966


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Type
Center Cutting High Performance Long Reach Neck Single End Variable Rake
Flute Type
Right Spiral
Number of Flutes
4
Cutting Dia.
12 mm
Corner Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46826
Zoro #
G321842966
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
12 mm
Corner Radius
1 mm
Length of Cut
15 mm
Shank Length
2.047 in
Shank Dia.
12 mm
Overall Length
100 mm

Details

Type
Center Cutting High Performance Long Reach Neck Single End Variable Rake
Flute Type
Right Spiral
Number of Flutes
4
End Mill Material
Solid Carbide
Helix Angle
35 to 38 deg
Shank Type
Straight
Cutting Direction
Right Hand
Finish
TX Coated
Series
Z-Carb-AP Z1MPLC

Description

SGS End Mill, Center Cutting High Performance Long Reach Neck Single End Variable Rake, Series: Z-Carb-AP Z1MPLC, 12 mm Diameter Cutter, 1 mm Corner Radius, 100 mm Overall Length, 15 mm Length of Cut, 4 Flutes, Right Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 2.047 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.