Zoro Homepage

End Mill

  • Mfr # 46849

  • Zoro # G321842096


product price: $56.15
/ea

Key Features

Shank Type
Straight
Number of Flutes
4
End Mill Material
Solid Carbide
Corner Radius
0.1 mm
Cutting Dia.
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46849
Zoro #
G321842096
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.1 mm
Cutting Dia.
1.5 mm
Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
4.5 mm
Shank Length
2.066 in

Details

Shank Type
Straight
Number of Flutes
4
End Mill Material
Solid Carbide
Flute Type
Right Spiral
Series
Z-Carb-AP Z1MPCR
Cutting Direction
Right Hand
Finish
TX Coated
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Helix Angle
35 to 38 deg

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 1.5 mm Diameter Cutter, 0.1 mm Corner Radius, 57 mm Overall Length, 4.5 mm Length of Cut, 4 Flutes, Right Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 2.066 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.