Zoro Homepage

End Mill

  • Mfr # 46857

  • Zoro # G721842900


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Length of Cut
19 mm
Cutting Direction
Right Hand
Number of Flutes
4
Shank Length
1.732 in
Type
Center Cutting High Performance Regular Length Single End Variable Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46857
Zoro #
G721842900
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Shank Length
1.732 in
Shank Dia.
8 mm
Corner Radius
1 mm
Overall Length
63 mm
Cutting Dia.
8 mm

Details

Cutting Direction
Right Hand
Number of Flutes
4
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Flute Type
Right Spiral
Finish
TX Coated
Series
Z-Carb-AP Z1MPCR
End Mill Material
Solid Carbide
Shank Type
Straight
Helix Angle
35 to 38 deg

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 8 mm Diameter Cutter, 1 mm Corner Radius, 63 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Right Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.732 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.