Zoro Homepage

End Mill

  • Mfr # 46858

  • Zoro # G421843115


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Length of Cut
22 mm
Cutting Dia.
10 mm
End Mill Material
Solid Carbide
Shank Length
1.964 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46858
Zoro #
G421843115
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Length of Cut
22 mm
Cutting Dia.
10 mm
Shank Length
1.964 in
Corner Radius
0.5 mm
Overall Length
72 mm

Details

End Mill Material
Solid Carbide
Flute Type
Right Spiral
Cutting Direction
Right Hand
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Number of Flutes
4
Series
Z-Carb-AP Z1MPCR
Helix Angle
35 to 38 deg
Finish
TX Coated
Shank Type
Straight

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 10 mm Cutter Dia, 0.5 mm Corner Radius, 72 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Right Spiral Flute, 10 mm Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 1.964 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.