Zoro Homepage

End Mill

  • Mfr # 46861

  • Zoro # G821843135


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Right Spiral
Corner Radius
0.75 mm
Shank Type
Straight
Number of Flutes
4
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46861
Zoro #
G821843135
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.75 mm
Shank Length
2.246 in
Shank Dia.
12 mm
Cutting Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm

Details

Flute Type
Right Spiral
Shank Type
Straight
Number of Flutes
4
Cutting Direction
Right Hand
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Helix Angle
35 to 38 deg
End Mill Material
Solid Carbide
Finish
TX Coated
Series
Z-Carb-AP Z1MPCR

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 12 mm Cutter Dia, 0.75 mm Corner Radius, 83 mm Overall Length, 26 mm Length of Cut, 4 Flutes, Right Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 2.246 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.