Zoro Homepage

End Mill

  • Mfr # 46863

  • Zoro # G621842680


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Type
Center Cutting High Performance Regular Length Single End Variable Rake
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Helix Angle
35 to 38 deg
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46863
Zoro #
G621842680
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Cutting Dia.
16 mm
Length of Cut
32 mm
Shank Length
2.36 in
Corner Radius
1 mm
Overall Length
92 mm

Details

Type
Center Cutting High Performance Regular Length Single End Variable Rake
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Helix Angle
35 to 38 deg
Flute Type
Right Spiral
Number of Flutes
4
Shank Type
Straight
Finish
TX Coated
Series
Z-Carb-AP Z1MPCR

Description

SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1MPCR, 16 mm Diameter Cutter, 1 mm Corner Radius, 92 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Right Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 2.36 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.