Zoro Homepage

End Mill

  • Mfr # 48504

  • Zoro # G421842118


product price: $25.39
/ea

Key Features

Type
Metric Square End
Cutting Direction
Right Hand
Finish
TN Coated
Shank Dia.
3 mm
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48504
Zoro #
G421842118
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Length of Cut
12 mm
Cutting Dia.
3 mm
Overall Length
38.1 mm
Shank Length
1.028 in

Details

Type
Metric Square End
Cutting Direction
Right Hand
Finish
TN Coated
Helix Angle
30 deg
Number of Flutes
4
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight
Flute Type
Spiral
Series
01S

Description

SGS End Mill, Metric Square End, Series: 01S, 3 mm Diameter Cutter, 38.1 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.028 in Shank Length, Micrograin Solid Carbide, TN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.