Zoro Homepage

End Mill

  • Mfr # 48546

  • Zoro # G521842711


product price: $27.15
/ea

Key Features

Length of Cut
9.5 mm
Cutting Dia.
2.5 mm
Shank Length
1.126 in
Shank Dia.
3 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48546
Zoro #
G521842711
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9.5 mm
Cutting Dia.
2.5 mm
Shank Length
1.126 in
Shank Dia.
3 mm
Overall Length
38.1 mm

Details

Number of Flutes
4
Flute Type
Spiral
Shank Type
Straight
Helix Angle
30 deg
Type
Metric Square End
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Series
01S
Finish
TA Coated

Description

SGS End Mill, Metric Square End, Series: 01S, 2.5 mm Diameter Cutter, 38.1 mm Overall Length, 9.5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.126 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.