Zoro Homepage

End Mill

  • Mfr # 48556

  • Zoro # G021843874


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Type
Metric Square End
Flute Type
Spiral
Cutting Dia.
10 mm
Number of Flutes
4
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48556
Zoro #
G021843874
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
10 mm
Shank Length
2.084 in
Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
74.9 mm

Details

Type
Metric Square End
Flute Type
Spiral
Number of Flutes
4
Helix Angle
30 deg
Finish
TA Coated
Cutting Direction
Right Hand
Shank Type
Straight
Series
01S
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, Metric Square End, Series: 01S, 10 mm Diameter Cutter, 74.9 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2.084 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.