Zoro Homepage

End Mill

  • Mfr # 48607

  • Zoro # G721843501


product price: $35.15
/ea

Key Features

Series
01B
Cutting Dia.
1 mm
Cutting Direction
Right Hand
Number of Flutes
4
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48607
Zoro #
G721843501
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
1 mm
Shank Dia.
3 mm
Length of Cut
4 mm
Overall Length
38.1 mm
Shank Length
1.342 in

Details

Series
01B
Cutting Direction
Right Hand
Number of Flutes
4
Finish
TA Coated
Type
Ball Nose End Metric
Helix Angle
30 deg
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Shank Type
Straight

Description

SGS End Mill, Ball Nose End Metric, Series: 01B, 1 mm Diameter Cutter, 38.1 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.342 in Shank Length, Micrograin Solid Carbide, TA Coated Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.