Zoro Homepage

End Mill

  • Mfr # 48608

  • Zoro # G021843645


product price: $35.85
/ea

Key Features

Flute Type
Spiral
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Shank Length
1.323 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48608
Zoro #
G021843645
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.323 in
Length of Cut
4.5 mm
Shank Dia.
3 mm
Cutting Dia.
1.5 mm
Overall Length
38.1 mm

Details

Flute Type
Spiral
Shank Type
Straight
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30 deg
Type
Ball Nose End Metric
Number of Flutes
4
Series
01B
Finish
TA Coated

Description

SGS End Mill, Ball Nose End Metric, Series: 01B, 1.5 mm Cutter Dia, 38.1 mm Overall Length, 4.5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.323 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.