Zoro Homepage

End Mill

  • Mfr # 48611

  • Zoro # G921842687


product price: $31.49
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30 deg
Shank Type
Straight
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48611
Zoro #
G921842687
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Shank Length
1.028 in
Length of Cut
12 mm
Overall Length
38.1 mm
Cutting Dia.
3 mm

Details

End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30 deg
Shank Type
Straight
Flute Type
Spiral
Finish
TA Coated
Number of Flutes
4
Type
Ball Nose End Metric
Series
01B

Description

SGS End Mill, Ball Nose End Metric, Series: 01B, 3 mm Cutter Dia, 38.1 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.028 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.