Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 48613

  • Zoro # G821843371


product price: $41.89
/ea

Key Features

Type
Ball Nose End Metric
Shank Length
1.419 in
Shank Type
Straight
Length of Cut
14 mm
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48613
Zoro #
G821843371
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.419 in
Length of Cut
14 mm
Cutting Dia.
4 mm
Shank Dia.
4 mm
Overall Length
50 mm

Details

Type
Ball Nose End Metric
Shank Type
Straight
Helix Angle
30 deg
End Mill Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Series
01B
Number of Flutes
4
Finish
TA Coated

Description

SGS End Mill, Ball Nose End Metric, Series: 01B, 4 mm Cutter Dia, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.419 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.