Zoro Homepage

End Mill

  • Mfr # 48673

  • Zoro # G821843869


product price: $27.29
/ea

Key Features

Type
Metric Square End
Finish
TA Coated
Number of Flutes
2
Cutting Dia.
2 mm
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48673
Zoro #
G821843869
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
2 mm
Overall Length
38.1 mm
Shank Length
1.252 in
Shank Dia.
3 mm
Length of Cut
6.3 mm

Details

Type
Metric Square End
Finish
TA Coated
Number of Flutes
2
Flute Type
Spiral
End Mill Material
Micrograin Solid Carbide
Series
03S
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
30 deg

Description

SGS End Mill, Metric Square End, Series: 03S, 2 mm Diameter Cutter, 38.1 mm Overall Length, 6.3 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.252 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.