Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill

  • Mfr # 48679

  • Zoro # G521843800


product price: $37.79
/ea

Key Features

Shank Dia.
6 mm
Cutting Dia.
5 mm
Shank Type
Straight
Shank Length
1.34 in
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48679
Zoro #
G521843800
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Cutting Dia.
5 mm
Shank Length
1.34 in
Length of Cut
16 mm
Overall Length
50 mm

Details

Shank Type
Straight
Helix Angle
30 deg
Type
Metric Square End
End Mill Material
Micrograin Solid Carbide
Flute Type
Spiral
Finish
TA Coated
Number of Flutes
2
Series
03S
Cutting Direction
Right Hand

Description

SGS End Mill, Metric Square End, Series: 03S, 5 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.34 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.