Zoro Homepage

End Mill

  • Mfr # 48804

  • Zoro # G821842114


product price: $36.59
/ea

Key Features

Length of Cut
12 mm
Cutting Direction
Right Hand
Series
05S
Number of Flutes
3
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48804
Zoro #
G821842114
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Shank Dia.
4 mm
Shank Length
1.498 in
Overall Length
50 mm
Cutting Dia.
3.5 mm

Details

Cutting Direction
Right Hand
Series
05S
Number of Flutes
3
Shank Type
Straight
Helix Angle
30 deg
Flute Type
Spiral
Finish
TA Coated
Type
Metric Square End
End Mill Material
Micrograin Solid Carbide

Description

SGS End Mill, Metric Square End, Series: 05S, 3.5 mm Cutter Dia, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.498 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.